Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Tin Foil Lined Cap

Catalog No. 02992667
Change view
Click to view available options
Capacity (Metric):
15 mL
120 mL
240 mL
480 mL
Closure Size:
20-400 mm
33-400 mm
43-400 mm
48-400 mm
Packaging:
Bulk Pk.
Conv Pk.
Quantity:
120/Cs.
24/Cs.
40/Cs.
48/Cs.
84/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-992-667 240 mL 43-400 mm Bulk Pk. 84/Cs.
02-992-288 15 mL 20-400 mm Conv Pk. 48/Cs.
02-991-924 120 mL 33-400 mm Bulk Pk. 120/Cs.
02-992-649 120 mL 33-400 mm Conv Pk. 24/Cs.
02-992-705 240 mL 43-400 mm Conv Pk. 24/Cs.
02-992-660 480 mL 48-400 mm Bulk Pk. 40/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-992-667 Supplier Qorpak™ Supplier No. GLC01348

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Tin Foil Lined Cap are space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust
  • Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, brake fluids and mineral oils

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2 in.
Material Glass
Packaging Bulk Pk.
Quantity 84/Cs.
Closure Color Black
Height (Metric) 137 mm
Height (English) 5.39 in.
Closure Liner Pulp/Tin Foil
Closure Material Phenolic
Closure Size 43-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.