Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Tags DO NOT OPERATE Plastic

Catalog No. 17607627
Click to view available options
Displayed Text:
DANGER Do Not Operate Tags

Clearly identify items that are under maintenance with these lockout tags.

Clearly identify items that are under maintenance with these lockout tags.

Specifications

Product Type Danger Safety Tag
Material Plastic
Displayed Text DANGER Do Not Operate Tags
For Use With (Application) Lockout Tagout
Height (English) 2.5 in.
Height (Metric) 63.50 mm
Quantity 25 Ea.
Width (English) 2 in.
Width (Metric) 50.80 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.