Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps
 
    
    
    
        
            Shop All Fisherbrand Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Capacity (Metric):
                            
                        
                        
                            
                                60 mL
                            
                        
                            
                                240 mL
                            
                        
                    Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
 
            Specifications
Specifications
| Capacity (Metric) | 60 mL | 
| Capacity (English) | 2 oz. | 
| Color | Clear | 
| Material | Glass (Type 3) | 
| Quantity | 48 | 
| Closure Color | Black | 
| Neck Finish | 38-400 | 
| Closure Included | Yes | 
| Graduated | Yes | 
| Mouth | Wide | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            