Learn More
Description
- Color-coded spring scales feature a clear plastic tubular design, a suspension ring, and an oversized load hook.
- A zero adjustment screw is provided at the top.
- Overall length is approximately 7 in.
Specifications
Specifications
| Capacity | 500 g |
| Display Type | Analog |
| Readability | Analog |
| Material | Plastic |
| Stabilization Time | Instant |
| Type | Spring Scale |
| Length (English) | 7 in. |
| Length (Metric) | 17.8 cm |
| Legal for Trade | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

