Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Clear Plastic Spring Scales
SDPSCI_ED

Catalog No. S81081 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity:
1000 g
2000 g
250 g
250 g, 500 g, 1000 g, 3000 g, 2000 g, 5000 g
3000 g
500 g
5000 g
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S81081 250 g
S81075 500 g
S81073 1000 g
S82880 2000 g
S82881 5000 g
S81074 3000 g
S82882 250 g, 500 g, 1000 g, 3000 g, 2000 g, 5000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S81081 Supplier United Scientific™ Supplier No. SB0250P
Add to Cart
Add to Cart

Clear Plastic Spring Scales are durable and easy to see.

  • Color-coded spring scales feature a clear plastic tubular design, a suspension ring, and an oversized load hook.
  • A zero adjustment screw is provided at the top.
  • Overall length is approximately 7 in.

Specifications

Capacity 250 g
Display Type Analog
Readability Analog
Material Plastic
Type Spring Scale
Length (English) 7 in.
Length (Metric) 17.8 cm
Legal for Trade No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.