Learn More
Description
Clear polystyrene plate features deep uniform wells and include lids. Each well has an alpha-numeric marking.
- Non-sterile plates are individually wrapped in a plastic bag
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 4 x 6 |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Product Type | Well Plate |
| Material | Polystyrene |
| Volume (Metric) Well | 3.5 mL |
| No. of Wells | 24 |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

