Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Clear Round Narrow Mouth Glass Jugs with Black Phenolic Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
1920 mL
2000 mL
3840 mL
Closure Liner:
Polyethylene Cone
Rubber
Description
Narrow mouth enables careful pouring and prevents spillage
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Capacity (English) | 64 oz. |
| Color | Clear |
| Diameter (Metric) Outer Neck | 35 mm |
| Diameter (Metric) Inner Neck | 25 mm |
| Material | Glass (Type 3) |
| Quantity | 6 |
| Closure Color | Black |
| Neck Finish | 38-400 |
| Closure Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction