Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Round Narrow Mouth Glass Jugs with Black Phenolic Caps
SDP

Catalog No. FB02912272A Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
1920 mL
2000 mL
3840 mL
Closure Liner:
Polyethylene Cone
Rubber

Catalog No. FB02912272A

Ideal for storage for solids, liquids, powders and specimens.

Narrow mouth enables careful pouring and prevents spillage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3840 mL
Capacity (English) 128 oz.
Color Clear
Material Glass (Type 3)
Quantity 4
Closure Color Black
Neck Finish 38-400
Closure Included Yes
Closure Liner Polyethylene Cone
Closure Material Phenolic
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.