Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Safety Coated Clear Straight Sided Round Bottles, with Caps
Click to view available options
Capacity (Metric):
480 mL
Specifications
Specifications
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Coating | Safety Coated |
| Color | Clear |
| Material | Safety-coated Glass |
| Closure Color | White |
| Neck Finish | 89-400 |
| Closure Included | Yes |
| Mouth | Wide |
| Height (Metric) | 96 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction