Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Standard Wide Mouth Bottles, Cleaned for Volatiles, Green Closure
Click to view available options
Capacity (Metric):
480 mL
3840 mL
Quantity:
24/Cs.
4/Cs.
Closure Size:
63-400 mm
89-400 mm
Description
- For mixing, storing and sampling
- Usage: Pharmaceutical, chemical, environmental and food packaging and storing
Certifications
Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
Specifications
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (English) | 3.11 in. |
Material | Glass |
Quantity | 24/Cs. |
Closure Color | Green |
Height (Metric) | 133 mm |
Height (English) | 5.24 in. |
Closure Liner | F217, PTFE |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction