Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles without Cap

Catalog No. 02993104
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
1920 mL
3840 mL
Closure Size:
48-400 mm
58-400 mm
63-400 mm
83-400 mm
89-400 mm
Packaging:
Conventional Pack
Plain Carton
Quantity:
12/Cs.
24/Cs.
4/Cs.
6/Cs.

Ideal general purpose bottle. Qorpak™ Clear Standard Wide Mouth Bottles without Cap provides maximum visibility and integrity of the sample contents.

  • Features wide opening
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 3.11 in.
Material Glass
Packaging Conventional Pack
Quantity 12/Cs.
Height (Metric) 133 mm
Height (English) 5.24 in.
Closure Size 63-400 mm
Diameter (Metric) 79 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.