Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
1920 mL
3810 mL
3840 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Description
- Features a wide mouth opening for easy transfer of contents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
- Manufactured from clear flint glass

Specifications
Specifications
Capacity (Metric) | 3810 mL |
Capacity (English) | 128 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 86 mm |
Diameter (Metric) Inner Neck | 74 mm |
Material | Glass (Type 3) |
Quantity | 4 |
Closure Color | White |
Neck Finish | 89-400 |
Closure Included | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction