Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Standard Wide Mouth Glass Bottles without Caps
SDP

Catalog No. FB02912117 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
120 mL
240 mL
473 mL
950 mL
2000 mL
3840 mL

Clear, Type III soda-lime glass ideal for general, small to large volume storage

  • Features a wide mouth opening for easy transfer of contents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing
  • Manufactured from clear flint glass
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3840 mL
Capacity (English) 128 oz.
Color Clear
Diameter (Metric) Outer Neck 86 mm
Diameter (Metric) Inner Neck 74 mm
Material Glass (Type 3)
Quantity 4
Neck Finish 89-400
Closure Included No
Mouth Wide
Height (Metric) 256 mm
Product Type Standard Wide Mouth Bottle
Closure Size 89-400 mm
Diameter (Metric) 159 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.