Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps
GREENER_CHOICESDP

Catalog No. FB02911774 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
960 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
12
24
48
144
384

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications

Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Diameter (Metric) Outer Neck 86 mm
Diameter (Metric) Inner Neck 74 mm
For Use With (Application) Soil Sampling and Environmental Applications
Includes Cap
Height (Metric) With Closure 173 mm
Material Glass
Quantity 12
Closure Color White
Neck Finish 89-400
Clarity Clear
Certifications/Compliance USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 170 mm
Product Type Straight-sided Jar
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 95 mm
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.