Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Polystyrene Jars with White Polypropylene Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Description
- Features wide neck and straight sides to facilitate easy recovery of contents
- Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface

Specifications
Specifications
Capacity (Metric) | 950 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 117 mm |
Diameter (Metric) Inner Neck | 113 mm |
For Use With (Application) | Large Solid Samples and Allow for Complete Removal of Contents |
Includes | Cap |
Height (Metric) With Closure | 101 mm |
Material | Polystyrene |
Quantity | 24 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction