Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight-Sided Round Bottles, Cleaned for Semi-Volatiles with White Caps

Catalog No. p-7121604
Click to view available options
Capacity (Metric):
480 mL

Cleaned for semi-volatiles including pesticides, PCB's and metals

  • Provide maximum storage capacity and content visibility
  • Designed without shoulders
  • Made of clear glass

Certifications

Meets U.S. EPA Specifications

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 3.58 in.
Material Glass
Closure Color White
Height (Metric) 96 mm
Height (English) 3.78 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 91 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.