Learn More
Clear Vials for Waters WISP™ 96 Position Autosampler, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 8 mm |
| Material | Glass |
| Volume (Metric) | 1 mL |
| Includes | Snap Plug |
| No. per Pack | 200/Pk. |
| Closure Material | Polyethylene |
| Closure Type | Snap Plug |
| For Use With (Equipment) | Waters WISP™ 96 Position Autosampler |
| Height (Metric) | 40 mm |
Waters is a registered trademark of Waters
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.