Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ ClearVue™ Coverslipper Coverslip Hoppers

Catalog No. p-4528572
Click to view available options
Width (Metric):
40 mm
50 mm
55 mm
Length (Metric):
24 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed for use with the Epredia™ ClearVue™ coverlipper. ClearVue™ hoppers streamline coverslipping workflow.

  • Makes integration into the laboratory effortless
  • Ships preloaded with 500 or 575 slips each
  • Inserts quickly into the Epredia™ ClearVue™ coverslipper without workflow interruption
  • Requires no manual handling of glass
  • Dispenses a clean coverslip each and every time

Specifications

Product Type Coverslip Hopper
For Use With (Equipment) Epredia ClearVue Coverslipper
Quantity 2 x 500 Hoppers/Coverslips
Length (Metric) 24 mm
Thickness (Metric) 0.16 to 0.19 mm (# 1.5)
Width (Metric) 40 mm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.