Learn More
Description
- Made of polypropylene
- Extra clarity for better visual inspection
- One-piece construction features a snug fitting and reliable attached cap
- ClickLok™ sealing mechanism
- Boil-proof design
- Rugged walls for high speed centrifugation
- Polished interior for low liquid retension
- Reinforced bottom for protection against leakage
- Frosted writing surface on closure and side of tube for easy sample identification
- Packaged in resealable safety-lock bags
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, Pyrogen and DNA-free |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Natural |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Type | Attached Cap |
| Bottom Shape | Conical |
| Max. RCF | 20,000 x g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.