Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ FDA-Cleared Noncontact Infrared Forehead Thermometer

Catalog No. 23500000 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Temperature Range (Metric):
32.0°C to 42.5°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
23-500-000 32.0°C to 42.5°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-500-000 Supplier Cole-Parmer™ Supplier No. 3964202

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stay safe and get precise forehead temperature measurements without physical contact.

  • Choose body or surface measurement mode for optimal accuracy
  • Audible alarm signals above range conditions
  • Backlight display permits viewing in low-light conditions
  • Selectable °F/°C units, automatic data Hold, and auto power off
  • Internal data logging saves the last 32 measurements
  • Compact size—fits in your pocket

Specifications

Certifications/Compliance ASTM E1965-1998, EN 980: Graphical symbols for use in the labeling of medical devices, EN 1041:Information supplied by the manufacturer with medical devices, EN 60601-1: Medical electrical equipment Part 1: General requirements for safety (IEC:60601-1:1998), EN 60601-1-2: Medical electrical equipment Part 1-2: General requirements for safety Collateral standard Electromagnetic compatibility Requirements and test (IEC 60601-1-2:2001)
For Use With (Application) Body or surface temperature readings
Height (English) 1.7 in.
Height (Metric) 43 mm
Includes IR thermometer
Length (Metric) 149 mm
Material Plastic
Measurement Time 0.5 sec.
Model Clinical Forehead IR Thermometer
Resolution 0.1°F (0.1°C)
Weight (English) 0.88 lb.
Weight (Metric) 400 g
Width (English) 3 in.
Max. Temperature (English) 108.5°F
Max. Temperature (Metric) 42.5°C
Min. Temperature (English) 89.6°F
Min. Temperature (Metric) 32.0°C
Temperature Range (English) 89.6°F to 108.5°F
Temperature Range (Metric) 32.0°C to 42.5°C
Calibrated No
Battery Type Alkaline
Accuracy ±0.5°F from 93.2 to 96.6°F (±0.3°C from 32.0 to 35.9°C), ±0.4°F from 96.6 to 102.2°F (±0.2°C from 36.0 to 39.0°C), ±0.5°F from 102.2 to 108.5°F (±0.3°C from 39.0 to 42.5°C)
Display Backlit LCD
Width (Metric) 77 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.