Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ Clip and Flip™ Clip-On, Flip-Up Magnifying Lenses
SDPSCI_ED

Catalog No. S98159 Shop All Carson Optical Products
Click to view available options
Magnification:
1.5x
1.75x
2x
Diopter:
+2.25
+3.00
+4.00

Wearable, hands-free magnifiers that are easy to use and suitable for any outdoorsman or person with low vision needs.

  • Wearable, hands-free magnifiers that are easy to use and suitable for any outdoorsman
  • Sturdy, durable clip allows any pair of glasses to be transformed into magnifying lenses
  • The clip's flexibility also allows the user to easily switch from the magnifier to regular glasses with one quick flip
  • At 0.6 ounces, these lenses put no excess weight or strain on the user
  • Includes a protective pouch for safe and easy transportation

Specifications

Magnification 1.75x
Product Type Lens, Magnifying
Diopter +3.00
Includes Protective Pouch
Diameter (Englis) Lens 2 in.
Material Acrylic
Dimensions (L x W x H) 4.7 x 2.4 x 1.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.