Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Closed Spout Pouring Pitcher
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
2000 mL
Description
- Rigid and lightweight
- Half-dome top prevents splattering and spillage
- Spout measures 21 mm (0.83 in.) I.D. and 25 mm (1 in.) O.D.
- Polypropylene plastic
- Steam autoclavable at 121°C (250°F)
- Graduated in liters and mL as well as U.S. and Imperial quarts and fractions
Specifications
Specifications
Capacity | 2 L |
Capacity (Metric) | 2000 mL |
Capacity (English) | 64 oz. |
Color | Red |
Material | Polypropylene |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction