Learn More
Corning™ Closed Systems Erlenmeyer Flasks

Description
Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125 mL, 250 mL, 500 mL, 1 L, 2 L, 3 L, and 5 L flask sizes.
The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Sizes range from 125 mL to 5 L
- MLL or MPC tubing connector types
- Individually packaged
- Double-bagged
- Sterility Assurance Level (SAL) of 10-6

Specifications
Specifications
Capacity (English) | 67.6 oz. |
Closure Color | Orange |
Closure Material | Polypropylene |
Description | 2 ports; Top style: Threaded |
Diameter (English) Outer | 1/4 in. |
Capacity (Metric) | 2000 mL |
Material | Polycarbonate |
For Use With (Application) | For GMP applications |
Graduations | 100 mL |
Includes | 0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock |
Show More |
Safety and Handling
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.