Learn More
CMC Rescue™ Prusik Cord and Load Release Hitch Cord
Right balance of suppleness for reliable activation
$19.48
Catalog Number | Mfr. No. | Color | Length (English) | Strength | Weight (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Strength | Weight (English) | Price | Quantity & Availability | ||
19-808-436
![]() |
CMC Rescue™
293018 |
Green | 1200 ft. | 2200 lbf. | 0.5 oz. |
Each of 1 for $19.48
|
|
||
Description
9mm diameter size preferred by rescuers for a load-releasing hitch.
Made of 100% a torque-free continuous filament nylon cover braided over a unidirectional nylon core.
- Very little degradation from UV—suitable for long-term outside use if inspected regularly
- Excellent abrasion resistance and limited stretch
- Nonrotating and easy to knot
Note: Not for use in life-safety applications.
Order Info
Available by the foot in lengths up to 1200 ft. for 7 and 8mm dia. ropes and up to 1800 ft. for 9mm dia. rope.
Specifications
Nylon | |
Prusik Cord |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.