Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CMC Rescue™ Edge Pads
Protect ropes from abrasion and help keep them clean, increasing their service life
$90.78
Specifications
Color | Natural |
---|---|
Material | Canvas |
Product Type | Edge Pad |
For Use With (Equipment) | Rope |
Weight (English) | 24 oz. |
Catalog Number | Mfr. No. | Height (Metric) | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Size | Price | Quantity & Availability | ||||
19-822-074
![]() |
CMC Rescue™
294019 |
147 cm | X-Large |
Each of 1 for $90.78
|
|
||||
Description
- Reduce the amount a rope digs into a soft edge, such as the berm of a road
- Made from rugged, heavy-duty, natural-color, 814g (24 oz.), No. 4 canvas
- Corner grommets enable anchoring in place when needed
- Grommets are offset, allowing for overlap when joining pads to extend coverage
Specifications
Natural | |
Edge Pad | |
24 oz. | |
34 in. |
Canvas | |
Rope | |
680g | |
86 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title