Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CMC Rescue™ Rappel Gloves
Click to view available options
Size:
Small
Large
X-Large
Description
- Pittard's Armor-Tan leather combined with Aramid Fiber stitching for extreme durability
- Wear-resistant double palm guards against heat, moisture, cold, and abrasion
- Double-layer thumb webbing protects hands when rappelling
- Anatomically segmented second layer eases grip fatigue
- Spandex back ventilates the gloves for enhanced comfort and flexibility
- Attached carabiner loops allow for easy clipping onto harness gear when not in use
- Elastic at the wrist ensures a secure fit
Specifications
Specifications
| Back Material | Spandex |
| Coating Material | Uncoated |
| Color | Black, Tan |
| Hand | Specific |
| Material | Leather, Aramid Fiber |
| Product Type | Extrication Gloves |
| Size | Small |
| For Use With (Application) | Hardward Work, Tying Knots, Setting up a System, and Rappelling |
| Glove Cuff Style | Elasticated |
| Palm Type | Wear-Resistant Double Palm |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction