Learn More
CMC Rescue™ Rappel Gloves
Description
- Pittard's Armor-Tan leather combined with Aramid Fiber stitching for extreme durability
- Wear-resistant double palm guards against heat, moisture, cold, and abrasion
- Double-layer thumb webbing protects hands when rappelling
- Anatomically segmented second layer eases grip fatigue
- Spandex back ventilates the gloves for enhanced comfort and flexibility
- Attached carabiner loops allow for easy clipping onto harness gear when not in use
- Elastic at the wrist ensures a secure fit
Specifications
Specifications
| Back Material | Spandex |
| Coating Material | Uncoated |
| Color | Black, Tan |
| Hand | Specific |
| Material | Leather, Aramid Fiber |
| Product Type | Extrication Gloves |
| Size | X-Large |
| For Use With (Application) | Hardward Work, Tying Knots, Setting up a System, and Rappelling |
| Glove Cuff Style | Elasticated |
| Palm Type | Wear-Resistant Double Palm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.