Learn More
CMC Rescue™ Ultra-Pro Edge Protectors
Feature super-slick, high-performance material that protects your ropes from sharp or rough edges and also greatly reduces friction
$111.18
Specifications
Color | White |
---|---|
Length (English) | 15.6 in. |
Length (Metric) | 41 cm |
Product Type | Edge Protector |
Weight (English) | 15 oz. |
Catalog Number | Mfr. No. | For Use With (Equipment) | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
19-808-453
![]() |
CMC Rescue™
294042 |
Two rope | 6 in. | 15.2 cm |
Each of 1 for $111.18
|
|
|||
Description
- Offer lighter weight and easier transport than edge rollers or similar devices
- Have a lower profile to avoid the tipping often encountered with taller devices
- Conform to the edge and prevent sharp bends in rope
- Feature carabiner holes in all four corners to allow the Ultra-Pro to be tied off for safety or linked together for extended protection
- Ultra-Pro 2 accepts two ropes; Ultra-Pro 4 accepts four ropes
Specifications
White | |
41 cm | |
15 oz. |
15.6 in. | |
Edge Protector | |
425g |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.