Learn More
Thermo Scientific™ CO₂ Resistant Shakers and Packages
Unlike a combined shaking incubator, a CO2 resistant shaker can be easily removed from the incubator to facilitate cleaning and disinfection, protecting your samples
$5350.00 - $5920.94
Specifications
Orbit | 3 mm |
---|---|
Load Bearing Capacity (Metric) | 6 kg |
Speed Range | 30 to 1200 rpm |
Temperature Range (Metric) | 4°C to 60°C |
Product Type | CO2 Resistant Shaker |
Catalog Number | Mfr. No. | Includes | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Voltage | Price | Quantity & Availability | ||||
88881101B
|
Thermo Scientific™
88881101B |
Shaker | 100/120 V |
Each for $5,540.00
|
|
||||
88881102B
|
Thermo Scientific™
88881102B |
Shaker | 220/240 V |
Each for $5,350.00
|
|
||||
88881103B
|
Thermo Scientific™
88881103B |
Shaker, Control Box, Universal Platform, Flask Clamp Starter Kit | 100/120 V |
Each for $5,920.94
|
![]() |
||||
88881104B
|
Thermo Scientific™
88881104B |
Shaker, Control Box, Universal Platform, Flask Clamp Starter Kit | 220/240 V |
Each for $5,810.74
|
|
||||
Description
Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.
- Orbital shaking through magnetic power eliminates the need to replace belts
- Small footprint ideal for use in a CO2 incubator
- Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
- Convenient external control box with LED display allows for easy adjustments without opening the chamber door
- Minimal heat dissipation assures conditions within the CO2 chamber are not effected
- Stainless steel construction for protection from corrosive CO2 gassing conditions
- An extensive selection of accessories fits most applications
- CO2 resistant shaker can be used outside of CO2 incubator for maximum value
- External control box for ease-of-use without disrupting your samples
- Comes standard with 4-20 mA data output port to provide added security and remote monitoring capability
A large selection of available accessories to fit most applications:
- Wide variety of flask clamps available
- Fixed and adjustable tube racks available
- 96-well microplate holder
- Rubber and sticky mats
- Flask clamp starter kit for ease and flexibility
- Large capacity 18x18 in. universal platform
Applications:
- Mammalian cell culture
- Bacterial suspensions
- Staining and destaining
- Washing procedures
- Hybridization
- Solubility studies
- Extraction procedures
Warranty:
- 2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Specifications
3 mm | |
30 to 1200 rpm | |
CO2 Resistant Shaker | |
39.2°F to 140°F |
6 kg | |
4°C to 60°C | |
cCSAus, CE Mark, RoHS, WEEE, FCC, CA 65, REACH, ICES-001 | |
CO2 Resistant Shaker |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.