Learn More
Thermo Scientific™ CO2 and LN2 Backup Systems

Description
Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems with ultra low-temperature freezers. Systems inject liquid CO2 or LN2 into cabinet when cabinet temperature warms to preset level.
- Temperature is adjustable in 1°C increments to -75°C (CO2), -150°C (LN2).
- Digital display constantly indicates actual cabinet temperature.
- Indicator lights come on when system is activated.
- Additional indicator lights when cylinder is empty.
- Liquid flow is shut off automatically when freezer door or lid is opened.
- System is powered by rechargeable battery.
- Low-battery light indicates when battery requires charging.
Ordering Information:
Thermo Scientific Revco™ Ultima™ II and Elite™ 3.1 cu. ft. (88L) models and all Value series models require freestanding system; only Ultima II and Elite series models larger than 3.1 cu. ft. (88L) accept built-in systems. Specify freezer model and voltage when ordering.
Note:
Customer-installed units; must be installed by qualified professional.
Includes:
All required hardware except CO2 or LN2 cylinder (must be ordered separately)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | LN2 Backup System |
| Capacity (English) | 3.1 cu. ft. |
| Capacity (Metric) | 88 L |
| Temperature Range | -150°C to +1°C |
| Style | Built-in |
| For Use With (Equipment) | Thermo Scientific Cryogenic Freezers |
| Defrost | Automatic |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.