Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions Cobalt Blue™ Sterile Cleanroom Wipes, Dry
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
Description
- Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
- Cobalt-60 Gamma Irradiated
- Meets USP 797 and 800 requirements for critical contamination control
- Each package is identified with a lot number
- Each case of material includes a Certificate of Irradiation
Specifications
Specifications
Product Type | Surface Wiper |
Length (English) | 9 in. |
Length (Metric) | 22.86 cm |
Width (English) | 9 in. |
Width (Metric) | 22.86 cm |
Material | Polycellulose |
Autoclavable | Not Autoclavable |
Basis Weight | 68 gsm |
Certifications/Compliance | Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines |
Color | White |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction