Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Cobalt™ N19 Nitrile Gloves
GREENER_CHOICE

Catalog No. p-4438358
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Multi-purpose nitrile gloves offer consistent comfort and durability to workers across a wide range of industries. Fully textured with a 4 mil thickness helps wearers securely grip tools and materials.

  • Soft and stretchy nitrile material
  • Durable and puncture resistant  
  • Fully textured surface for enhanced gripping in wet or dry conditions
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319
AQL 1.5
Color Blue
Disposable Single-use
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Small
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Model N190
Tensile Strength 20.5 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.