Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Cobalt™ X N21 Nitrile Gloves

Catalog No. 19169302 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-169-302 Large
19-169-300 Small
19-169-301 Medium
19-169-303 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-169-302 Supplier Ansell Supplier No. N213
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fully textured exam glove features thick design to resist punctures and tears.

  • Powder free
  • 9.5 in. length
  • Medical/exam grade
  • Cobalt blue color
  • Thick design resists punctures and tears
  • Fully textured for enhanced grip
  • Ideal for:
    • Equipment, maintenance and repair
    • All food processing, applications that have food contact
    • Assembly of parts
    • Sample taking and processing
    • Standard, moderate risk examination procedures
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177.2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Chlorinated Yes
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.5 mil
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.13 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Manufacturing/QMS Audit Standards EN ISO 13485:2012
Model N213
Quantity 1000/Cs.
Series MICROFLEX™ Cobalt™ X N21
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.