Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Coban™ Self-Adherent Wrap
Shop All 3M Products
Click to view available options
Color:
Blue
Tan
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 2 in.
5 yd. x 3 in.
5 yd. x 4 in.
Quantity:
18 Rolls/Cs.
24 Rolls/Cs.
30 Rolls/Cs.
36 Rolls/Cs.
Description
- Self-adherent wrap may be used for compression dressings and for securing dressings and other devices
- Functions like a tape without adhesives; no pins or clips are needed
- Packaged in 5 yd. (4.6m) rolls
- 3M Catalog# 1581, 1582, 1583, 1583A, 1583B, 1584, 1586
Specifications
Specifications
| Material | Elastic |
| Product Type | Coban™ Self-adherent Wrap |
| Length (English) | 5 yd. |
| Length (Metric) | 4.6 m |
| Width (Metric) | 2.5 cm |
| Width (English) | 1 in. |
| Quantity | 30 Rolls/Cs. |
| Dimensions (L x W) | 5 yd. x 1 in. |
| Model | 1581 |
| For Use With (Application) | Cardiovascular, critical care, dialysis center, emergency, I.V. therapy, intensive care unit, medical surgical, operating room surgery, pediatrics, urgent care, wound care |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction