Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Coban™ Self-Adherent Wrap

Catalog No. p-118858
Click to view available options
Color:
Assorted (2 each of: tan, blue, red, green, yellow, white)
Blue
Tan
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 2 in.
5 yd. x 3 in.
5 yd. x 4 in.
Quantity:
12 Rolls/Cs.
18 Rolls/Cs.
24 Rolls/Cs.
30 Rolls/Cs.
36 Rolls/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Conformable, lightweight, and cohesive

  • Self-adherent wrap may be used for compression dressings and for securing dressings and other devices
  • Functions like a tape without adhesives; no pins or clips are needed
  • Packaged in 5 yd. (4.6m) rolls
  • 3M Catalog# 1581, 1582, 1583, 1583A, 1583B, 1584, 1586

TRUSTED_SUSTAINABILITY

Specifications

Material Elastic
Product Type Coban™ Self-adherent Wrap
Length (English) 5 yd.
Length (Metric) 4.6 m
Width (Metric) 2.5 cm
Width (English) 1 in.
Quantity 30 Rolls/Cs.
Dimensions (L x W) 5 yd. x 1 in.
Model 1581
For Use With (Application) Cardiovascular, critical care, dialysis center, emergency, I.V. therapy, intensive care unit, medical surgical, operating room surgery, pediatrics, urgent care, wound care
Color Tan
Adhesive Self Adhesive
Latex Free No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.