Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Cobra Safety Glasses
Bollé Cobra safety glasses have single lens wraps for unobstructed view, flexible temple arms adjust up and down, silicone nose pads reduce slipping
$20.15 - $22.70
Specifications
Height (English) | 2.38 in. |
---|---|
Height (Metric) | 6.05 cm |
Shape | Rectangular |
Thickness (English) | 0.0866 in. |
Thickness (Metric) | 2.2 mm |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | LensType | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | LensType | Price | Quantity & Availability | |||
18-072-023
|
Bollé Safety
40037 |
Scratch-resistant | Clear |
Each for $20.15
|
|
||||
18-072-021
|
Bollé Safety
40041 |
Anti-fog, Scratch-resistant | Contrast |
Each for $20.90
|
|
||||
18-072-022
|
Bollé Safety
40040 |
Anti-fog, Anti-reflective, Scratch-resistant | HD |
Each for $22.70
|
|
||||
18-072-024
|
Bollé Safety
40291 |
Anti-fog, Scratch-resistant | CSP | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
18-072-026
|
Bollé Safety
40038 |
Anti-fog, Scratch-resistant, UV-treated | Smoke | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Pivoting temples to adjust and improve protection
- Wide range of lens shades for multiple applications
- Silicone nose pads
- Upper brow guard
- One product has two uses (glasses or goggles version)
- Lenses provide 99.9% UV protection
Specifications
2.38 in. | |
Rectangular | |
2.2 mm | |
7 cm | |
Safety Glasses | |
Polycarbonate | |
Polycarbonate | |
Rimless |
6.05 cm | |
0.0866 in. | |
2.75 in. | |
ANSI Z87+ | |
Black | |
Reusable | |
TPR |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title