Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caresfield Cohesive Bandage Wrap

Click to view available options
Color:
Assorted
Assorted Camouflage
Black
Blue
Camouflage
Green
Orange
Pink
Pink Camouflage
Pink/Red
Red
Tan
Description
- Non-Latex
- 2 in. x 5 yd.
- Available in a variety of colors
Specifications
Specifications
Material | Fabric |
Product Type | Cohesive Bandage |
Sterility | Non-sterile |
Length (English) | 5 yd. |
Length (Metric) | 4.57 m |
Width (Metric) | 5.08 cm |
Width (English) | 2 in. |
Quantity | 36 Rolls/Cs. |
Size | Universal |
Color | Red |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction