Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ready America Cold Weather Survival Kit

A 3 day Backpack containing essential items for winter storms.
$111.30 - $148.40
Specifications
Product Type | Survival Kit |
---|---|
Dimensions (L x W x H) | 12 x 9 x 16 in. |
Includes | Survival Blanket |
Catalog Number | Mfr. No. | Weight (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (English) | Price | Quantity & Availability | |||||
17-985-127
![]() |
Ready America
70400 |
11 lb. |
Each for $111.30
|
|
|||||
17-985-128
![]() |
Ready America
70410 |
15 lb. |
Each for $148.40
|
|
|||||
Description
- Be prepared for what Mother Nature dishes out with a Cold Weather Emergency Kit by Ready America
- Our kit contains essential items such as lifesaving food and water, survival blankets and body warmers, tools to dig your vehicle out of the snow and more
- Available for one and two person kit for 3 day backpack
Specifications
Survival Kit | |
12 x 9 x 16 in. | |
Survival Blanket |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title