Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific Cole-Parmer Instrument Co. Glas-Col™ Aluminum Heating Mantles
SDP

$405.90 - $430.18

Specifications

Certifications/Compliance CSA
Voltage 115 V
Material Aluminum, Fabric
Temperature (Metric) 450°C
Temperature (English) 842°F
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
11-471-5A
SDP
Encompass
View Documents
Andwin Scientific
3623300
250 mL
Each for $405.90
Only null left
Add to Cart
 
11-471-5C
SDP
Encompass
View Documents
Andwin Scientific
3623320
1 L
Each for $430.18
Only null left
Add to Cart
 
Description

Description

Specifications

Specifications

CSA
Aluminum, Fabric
842°F
115 V
450°C
Commonly used method to heat a reaction mixture
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.