Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Precision Tubing, C-FLEX™

Catalog No. p-4911057
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
3.1 mm
4.8 mm
6.4 mm
7.9 mm

Masterflex™ L/S™ Precision Tubing, C-FLEX™ combines biocompatibility of silicone with chemical resistance similar to Tygon™

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Very low protein binding
  • Heat sealable, weldable
  • Economical tubing
  • Applications: General-purpose lab uses requiring high performance and long life.
  • Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.

Specifications

Certifications/Compliance FDA 21 CFR 175.300
Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Silicone
Diameter (English) Outer 0.66 in.
Diameter (Metric) Outer 17 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
For Use With (Application) General purpose lab uses requiring high performance and long life
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Resistance Properties Acids, Alkalies
Sterility Sterile
Tubing Size 17
Flow Rate 2.8 to 1700mL/min.
Hose Barb 0.25 in.
Height (Metric) 6.7 m Water
Height (English) 22 ft. Water
Gas Permeability CO2: 360, H2: 97, O2: 80, N2: 40
Color Opaque White
Max. Operating Temperature (English) 275°F
Max. Operating Temperature (Metric) 135°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.