Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ P/S™ Precision Pump Tubing, PharMed™ BPT

Catalog No. 13200304
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
7.9 mm
9.7 mm
Flow Rate:
1.8 to 1100mL/min.
2.8 to 1700mL/min.
3.8 to 2300 mL/min
4.8 to 2900 mL/min

Use this tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ L/S™ High-Performance Tubing, PharMed™ BPT resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
  • Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
  • Certifications: FDA compliant and meets USP Class VI, EP, and NSF-51 requirements. Tubing is manufactured according to GMP.

Order Info

In pack of 7.6m (25 ft.)

Compliance

USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; NSF-51; REACH, RoHS compliant

Warranty and Services

None

Specifications

Certifications/Compliance USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; NSF-51; REACH, RoHS compliant
Description Masterflex™ Pharmed BPT tubing, L/S™ 36, 25 ft.
Autoclavable Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 9.7 mm
Material PharMed BPT
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
For Use With Masterflex L/S Pump Heads for High-Performance (Thick-Wall) Tubing
For Use With (Application) Nontoxic, nonhemolytic, long service life, opaque to UV and visible light, low gas permeability
Min. Operating Temperature (English) Pumping: -4°F
Sterility Non-sterile
Tubing Size 36
Flow Rate 4.8 to 2900 mL/min
Hose Barb 3/8 in.
Sterilization Method EtO, autoclave, or gamma radiation up to 2.5 Mrad.
Height (Metric) 8.3 m Water
Height (English) 27 ft. Water
Includes 25 ft. continuous length of tubing, coiled
Gas Permeability O2: 200; CO2: 1200
Limitations Potential leaching of USP mineral oild or blend material.
Color Opaque Beige
Maximum Pressure 20 psig (1.4 bar)
Vacuum Level 24 in. Hg (610mm Hg)
Max. Operating Temperature (English) Pumping: 212°F
Max. Operating Temperature (Metric) Pumping: 100°C
Product Type Peristaltic Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.