Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ Norprene™ L/S™ High Performance Precision Pump Tubing

Catalog No. p-3206081
Click to view available options
Tubing Size:
15
24

Well-suited for vacuum/pressure applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.19 in.
Diameter (Metric) Inner 4.8 mm
Material Norprene
Diameter (English) Outer 0.59 in.
Diameter (Metric) Outer 15 mm
Overall Length (English) 49.8 ft.
Overall Length (Metric) 1520 cm
For Use With (Application) For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids
Tubing Size 15
Flow Rate 1.7 to 1000mL/min.
Hose Barb 3/8 in.
Height (Metric) 8.8 m
Color Opaque Black
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.