Learn More
Collapsing Can Demonstration



Description
Includes
One sturdy metal can, rubber stopper with hose nipple to evacuate can, and a screw cap.
When evacuated by a hand pump, the can will crumple right before students' eyes. Another option is boiling a small amount of water inside the can to drive out all the air, then putting on the cap and letting it cool.
This item is single use only.
Order Info
Dimensions: 9 x 6 3/4 x 4 in. (23 x 17 x 10cm)
Specifications
Specifications
| Product Type | Kit, Collapsing Metal Can Demonstration |
| For Use With (Application) | Introduction to air pressure |
| Includes | hook, One sturdy metal can, Rubber stopper with hose nipple to evacuate can and a screw cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.