Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ College-Ruled Spiral Bound Notebook with 100% Filler-Free Paper

Catalog No. p-7162562
Click to view available options
Dimensions (L x W):
3 x 5 in.
5.5 x 8.5 in.
8.5 x 11 in.

Manufactured with high-density polypropylene covers, with plastic spirals, and durable cleanroom papers. The covers have an impregnated antistatic property with excellent chemical resistance

  • Pages are printed with IPA resistant low sodium ink, which reduces fiber and particle generation while lowering ionic contamination.
  • Cleanroom processed and packed. All Valutek™ cleanroom notebooks are tested and manufactured in ISO compliant facilities under Valutek™ inspection and strict process control to ensure Valutek™ quality standard and product specifications
  • Valutek™ notebooks are commonly used for note-taking, recording and data transfer in a cleanroom Class 1 -10 (ISO 3-4) critical environment
  • The pages of the notebooks are compatible with most inks without smearing, they also have the ability to lay flat which ensures flexibility and ease of use

Specifications

Material Synthetic Polymer-coated Paper
Cover Material Polypropylene
Dimensions (L x W) 3 x 5 in.
No. of Pages 100 Pages
Packaging 1 Each/Bag, 100 Bags/Cs.
Page Format Top Spiral-bound
Quantity 100/Cs.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.