Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Color-Coded 5 in. Mini Bench Scraper

Catalog No. 17227680
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow

Color-Coded 5 in. Mini Bench Scraper is ideal for cleaning up tough messes.

  • Ideal solution for your bench top scraping needs
  • Hygienic design has no seams or cracks, which helps prevent bacterial growth
  • Solid one-piece construction increases durability
  • Useful for cleaning product that has dried onto benchtops
  • Can be used in many food processing facilities

Specifications

Product Type Bench Scraper
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Orange
Dimensions (L x W) 3.38 x 5.25 in.
Material Polypropylene
Quantity 1 Ea.
Size Mini
Weight (English) 0.09 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.