Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ Color-Coded 82 oz. Hand Scoop
Click to view available options
Color Code:
Green
Orange
Pink
Purple
Yellow
Description
- Suitable for handling bulk materials
- Solid construction makes it extremely durable
- Hygienic design has no seams or cracks to help prevent bacterial growth
- Color-coded
Specifications
Specifications
Product Type | Hand Scoop |
Color Code | Yellow |
Color-coded | Yes |
Material | Polypropylene |
Size | Large |
Capacity (English) | 82 oz. |
Certifications/Compliance | FDA Compliant |
Dimensions (L x W) | 15.1 x 5.9 in. |
No. per Pack | 1 Ea. |
Weight (English) | 0.65 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction