Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Color-Coded Spring Scales
SCI_ED

Catalog No. p-4133082
Click to view available options
Capacity:
0.22 lb., 100 g
0.55 lb., 1.1 lb., 2.2 lb., 4.4 lb., 6.6 lb., 11 lb. (250 g, 500 g, 1 kg, 2 kg, 3 kg, 5 kg)
1.1 lb., 500 g
11 lb., 5 kg
2.2 lb., 1 kg
22 lb., 10 kg
4.4 lb., 2 kg
6.6 lb., 3 kg
Color:
Beige
Green
Multiple: yellow, green, blue, white, red, beige
Orange
Pink
Red
White
Yellow

Clear plastic tube allows students to see the action of the spring.

Series of eight color-coded tubular spring scales can be used for both force and mass measurements.

  • Calibrated in both Newtons and grams with a beveled top for use on an inclined plane
  • Incorporates a unique zero adjustment

Order Info

Available as a set of six colors (Cat. No. S02321A).

Specifications

Color Multiple: yellow, green, blue, white, red, beige
Grade 4+
Includes Set of 6 colors.
Capacity 0.55 lb., 1.1 lb., 2.2 lb., 4.4 lb., 6.6 lb., 11 lb. (250 g, 500 g, 1 kg, 2 kg, 3 kg, 5 kg)
Type Spring Scale
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.