Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Color Frosted Microscope Slides with Safety Corners
Click to view available options
Color:
Aqua
Blue
Gold
Green
Lilac
Orange
Pink
Tan
White
Yellow
Description
- Ground edge with safety corners provide slightly clipped corners for comfortable handling
- Prevent the risk of finger and hand cuts
- All slides have Globe printed under the frosted area for orientation purposes
- Pre-cleaned and ready to use
Specifications
Specifications
Length (Metric) | 75 mm |
Sterility | Non-sterile |
Frosted | 1 End, 1 Side |
Width (Metric) | 25 mm |
Thickness (Metric) | 1.1 mm |
Edges | Ground |
Precleaned | Yes |
Material | Soda Lime Glass |
No. per Pack | 72 |
No. per Case | 1440 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction