Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Colored Volcano Model
SCI_ED

Catalog No. S24458 Shop All Eisco Products
Change view
Click to view available options
Length (English):
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S24458 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24458 Supplier Eisco™ Supplier No. BD0082
Only null left
Add to Cart
Add to Cart

Displays vertical section for students to view path of magma on its upward course of the volcano.

  • Made from unbreakable material
  • Section displays flow of magma
  • Base-mounted
  • Includes English key card

Specifications

Color Colored
Dimensions (L x W x H) 18 x 17 x 8 in.
Dimensions (L x W) 18 x 17 in.
For Use With (Application) vertical section shows magma on upward course of volcano
Height (English) 8 in.
Height (Metric) 20.32 cm
Includes English key card
Length (English) 18 in.
Length (Metric) 45.72 cm
Material ABS Plastic
Mounting Base
Weight (English) 9.8 lb.
Weight (Metric) 4.44 kg
Width (English) 17 in.
Width (Metric) 43.18 cm
Product Type Model, Volcano
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.