Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab™ ColorView Microscope Slides with 45° Corners

Click to view available options
Color:
Aqua
Blue
Gray
Green
Lilac
Orange
Pink
Tan
White
Yellow
Description
- Available in ten distinct colors
- Thermal transfer printer compatible
- 45° clipped corners
Specifications
Specifications
Precleaned | Yes |
Sterility | Non-sterile |
Edges | 45°, Ground |
Type | Microscope Slide |
Material | High Quality Glass |
Frosted | 1 End, 1 Side |
Thickness (Metric) | 1 mm |
Color | Pink |
Dimensions (L x W) | 75 x 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction